24 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
ML Series 24 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron butterfly valve, lug pattern, EPDM liner
- Bubble-tight shut-off
- ABS approved product (2 in -24 in)
- Non-shock
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chainwheel
- 2? – 12? rated 200 psi, 14? – 48? rated 150 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 4140, ANSI 61
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A536, ASTM B148
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 43-3/50 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/50 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988341678
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 24 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 28-1/4 in