4 Cast Iron 200 # Stainless Steel BUNA Lug Butterfly Valve Lo
ML Series 4 Cast Iron 200 # Stainless Steel BUNA Lug Butterfly Valve Lo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
- ABS approved product (2 in. -24 in.)
- Dead End Service
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chain wheel
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
Specifications
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12-19/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-7/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- 316, Buna-N
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UPC:
- 697988623323
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 7-1/2 in