4 in. Cast Iron Buna-N Lever Handle Butterfly Valve
ML Series 4 in. Cast Iron Buna-N Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Butterfly Valve
- Lug Pattern
- 200 PSI
- Rated For Dead End Service for 150 PSI
- Bubble-Tight Shutoff
- Cast Iron Body
- Aluminum bronze disc
- Buna liner
- Lever handle
- Milwaukee M Series Butterfly Valve 2" - 12" is approved by U.S. Coast Guard for use in Category A service as described in Title 46 Code of Federal Regulations 46.20-15.
Documents
Specifications
- API:
- API 609
- ASTM:
- ASTM A126, ASTM A351, ASTM A536
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 7
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988623149
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Width:
- 7-1/2