4 in. Ductile Iron EPDM Lever Operator Butterfly Valve
ML Series 4 in. Ductile Iron EPDM Lever Operator Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bubble-tight shutoff
- Quarter Turn Operation
- Non-shock
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- Actuation,memory stop,stem extension,chainwheel
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
- ABS approved product (2 in. -24 in.)
Specifications
- ANSI:
- ANSI 200
- API:
- API 609
- ASTM:
- ASTM A351 Grade CF8M, ASTM A536
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-7/100 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 316, CF8M, EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988396890
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve