5 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
ML Series 5 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
Product Details
Product Details
- Cast iron butterfly valve, lug pattern, EPDM liner
- Bubble-tight shut-off
- ABS approved product (2 in. -24 in.)
- Non-shock
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25%) of lead by weight
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chain wheel
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
Specifications
- ANSI:
- ANSI 372
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A126 Class B, ASTM A351 CF8M
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-3/5 in
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-19/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988623422
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 5 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 8-1/2 in