6 Cast Iron 200 # Ductile Iron VITON Lug Butterfly Valve Lo
ML Series 6 Cast Iron 200 # Ductile Iron VITON Lug Butterfly Valve Lo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
- ABS approved product (2 in. -24 in.)
- Dead End Service
- Options can be combined, please consult factory
Specifications
- Clean Bagged:
- No
- Coating:
- Nickel Plated
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 14-69/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-19/100
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Ductile Iron, Rubber
- Material Type:
- PTFE
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- Type:
- MML222VU
- UPC:
- 697988136083
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- FKM
- Valve Size:
- 6 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 9-1/2