This product requires certification to purchase.

6 in. Cast Iron EPDM Lever Handle Butterfly Valve

Milwaukee Valve

ML Series 6 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML224EU
  • Item #1126082
  • Manufacturer Part #ML224E D S
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 6 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML224EU
  • Item #1126082
  • Manufacturer Part #ML224E D S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Dead End Service
  • Options can be combined, please consult factory
  • Actuation, memory stop, stem extension, chain wheel
  • 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASTM:
ASTM A126, ASTM A351, ASTM A536, ASTM B48
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
14-69/100 in
IAPMO Listed:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-19/100 in
MSS:
MSS SP-67
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
CF8M, EPDM, 316
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Gas
UL Listed:
No
UPC:
697988623439
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Width:
9-1/2 in