2-1/2 in. Cast Iron Wafer EPDM Lever Handle Butterfly Valve
MW Series 2-1/2 in. Cast Iron Wafer EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron butterfly valve, lug pattern, EPDM liner
- Bubble-tight shut-off
- ABS approved product (2 in -24 in)
- Non-shock
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chainwheel
- 2 in - 12 in rated 200 psi, 14 in - 48 in rated 150 psi
Specifications
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A-126 Class B, ASTM B-148
- Clean Bagged:
- No
- Collection:
- MW Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 10-11/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-81/100
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988146280
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 5-1/2