Not For Potable Use 3/4 Bronze Stainless Steel 600 # Sweat Full Port BV Locking Lever GB
Not For Potable Use 3/4 Bronze Stainless Steel 600 # Sweat Full Port BV Locking Lever GB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M30BS1F02LLGBF
- UPC:
- 697988336254