This product requires certification to purchase.

2 in. Brass Press Check Valve

Milwaukee Valve

Ultra Press® 2 in. Brass Press Check Valve

  • Fast #
  • Part #M969K
  • Item #7050365
  • Manufacturer Part #969 - 200
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Press® 2 in. Brass Press Check Valve

  • Fast #
  • Part #M969K
  • Item #7050365
  • Manufacturer Part #969 - 200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass Check Valve, 200 psi @ 250 Degrees F, Press x Press Ends
  • Conforms to MSS SP-80 , Type 3
  • Not Intended for Use in Potable Water
  • Non-Shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Ultra Press®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-80
Material:
Brass
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
697988631410
Valve Body Material:
Brass
Valve Body Style:
Horizontal Swing
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Check Valve