This product requires certification to purchase.

1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

Ultra Pure® 1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA450XHJ
  • Item #7049029
  • Manufacturer Part #UPBA450XH A 112
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA450XHJ
  • Item #7049029
  • Manufacturer Part #UPBA450XH A 112
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bubble-tight shutoff
  • Quarter turn operation
  • Two-piece low lead bronze ball valve, 600 WOG, solder ends
  • Low lead valve for potable water
  • Full port
  • Blowout proof stem
  • Dimensions and workmanship conform to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-276 S31600, ASTM B-16, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
Clean Bagged:
No
Collection:
Ultra Pure®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Zinc Plated Steel
Height:
4-6/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
MSS:
MSS SP-110
Material:
Cast Bronze, Plastic, Stainless Steel, Steel
Material Type:
316, PTFE, RPTFE, Vinyl
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UPC:
697988639096
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Extension Stem
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.58 lb
Width:
2-3/50 in