This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port NPT 600# Ball Valve

Milwaukee Valve

Ultra Pure® 1-1/2 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MUPBA475BXHJ
  • Item #7049596
  • Manufacturer Part #UPBA475BXH- 112
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 1-1/2 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MUPBA475BXHJ
  • Item #7049596
  • Manufacturer Part #UPBA475BXH- 112
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bubble-tight shutoff
  • Quarter turn operation
  • Two-piece low lead brass ball valve, 600 WOG, threaded ends
  • Low lead valve for potable water
  • CSA/UL/FM listed
  • Combination of Buna “O-ring” and TFE packing requires little or no maintenance
  • Adjustable gland follower
  • Full port
  • Blowout proof stem
  • Dimensions and workmanship conform to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15
ASME:
ASME B16.44
ASTM:
ASTM B-16 C36000, ASTM B-124 C27450, ASTM B-283 C27450, ASTM D-2006
Clean Bagged:
No
Collection:
Ultra Pure®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
2-13/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Brass, Plastic, Rubber, Steel
Material Type:
Buna-N, PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
UL 125/UL 842
UPC:
697988666320
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Extension Stem
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.66 lb
Width:
1-1/2 in
cUPC Certified:
No