1-1/4 in. Bronze Threaded 175# Ball Valve
Ultra Pure® 1-1/4 in. Bronze Threaded 175# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Model: 708
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-584
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Height:
- 4-7/25
- IAPMO Listed:
- Yes
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-63/100
- MA Approved:
- No
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- UPC:
- 697988702110
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 3.425
- Width:
- 4-1/2
- cUPC Certified:
- No