This product requires certification to purchase.

1-1/2 in. Bronze Sweat x Threaded Gate Valve

Milwaukee Valve

Ultra Pure® 1-1/2 in. Bronze Sweat x Threaded Gate Valve

  • Fast #
  • Part #MUP149J
  • Item #3909422
  • Manufacturer Part #UP149 - 112
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 1-1/2 in. Bronze Sweat x Threaded Gate Valve

  • Fast #
  • Part #MUP149J
  • Item #3909422
  • Manufacturer Part #UP149 - 112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low lead bronze gate valve, 300 WOG, threaded ends
  • Conforms to MSS SP-80, type 1
  • Low lead valve for potable water
  • Gland packed
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B283, ASTM B584 C89833
Collection:
Ultra Pure®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Length (in):
3-3/4
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-81/100
MSS:
MSS SP-80 Type 1
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water, Water
UL Listed:
No
UPC:
697988614093
Valve Body Material:
Bronze
Valve Body Style:
Sweat
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.9
Width:
1-1/2