1 in. Cast Bronze Full Port Solder 600# Ball Valve
Ultra Pure® 1 in. Cast Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Two-piece low lead bronze ball valve, 600 WOG, solder ends
- Low lead valve for potable water
- Full port
- Blowout proof stem
- Dimensions and workmanship conform to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 S31600, ASTM B-16, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-23/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/4
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Stainless Steel, Steel
- Material Type:
- 316, PTFE, RPTFE, Vinyl
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UPC:
- 697988639072
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.275
- Width:
- 1-3/50