2-1/2 in. Forged Brass Full Port Press 200# Ball Valve
Ultra Pure® 2-1/2 in. Forged Brass Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Two-piece low lead brass ball valve, 200 psi @ 250° F, press x press ends
- Low lead valve for potable water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-124, ASTM B-283 C27450
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-23/25 in
- Material:
- Forged Brass, Plastic, Rubber, Steel
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 697988679160
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Handle with Memory Stop
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 11.255 lb
- Width:
- 6-3/4 in