This product requires certification to purchase.

3/4 in. Cast Bronze Full Port NPT 600# Ball Valve

Milwaukee Valve

Ultra Pure® 3/4 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MUPBA300F
  • Item #4237816
  • Manufacturer Part #UP17603
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 3/4 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MUPBA300F
  • Item #4237816
  • Manufacturer Part #UP17603
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow-out proof stem
  • Ultrapure low lead
  • Three-piece low lead bronze ball valve, 600 WOG, threaded ends
  • Low lead valve for potable water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
BAA Compliant:
No
Clean Bagged:
No
Collection:
Ultra Pure®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-14/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze, Rubber
Material Type:
Viton®
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water, Water
UL Listed:
No
UPC:
697988613362
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
2-13/100 in
cUPC Certified:
No