This product requires certification to purchase.

3/8 in. Brass Full Port Threaded 600# Ball Valve

Milwaukee Valve

Ultra Pure® 3/8 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA475BC
  • Item #3909456
  • Manufacturer Part #UPBA-475B - 38
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 3/8 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA475BC
  • Item #3909456
  • Manufacturer Part #UPBA-475B - 38
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Two-piece low lead brass ball valve, 600 WOG, threaded ends
  • Handles - the insulator/MS, oval, locking, locking oval, stainless steel, tee
  • Low lead valve for potable water
  • CSA/UL/FM listed
  • Adjustable gland follower
  • 400 WOG (2-1/2" - 3")
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15A
ASME:
ASME B16.44
ASTM:
ASTM B-283 C27450
Collection:
Ultra Pure®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
1-21/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-87/100 in
MSS:
MSS SP-110
Material:
Brass, Plastic
Material Type:
PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
Up to 180 Deg F
UL Listed:
Yes
UPC:
697988612624
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve