1/2 in. Bronze Press Check Valve
Ultra Pure® Ultra Press® 1/2 in. Bronze Press Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low lead bronze check valve
- 200 psi @ 250° F
- Press x Press Ends
- Conforms to MSS SP-80 , Type 3
- Low lead valve for potable water
- Non-shock
- Brass disc 1/2 in. – 1-1/2 in.
- Bronze disc 2 in.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 S30200, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
- Collection:
- Ultra Pure® Ultra Press®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 1-12/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-31/100
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 697988714229
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.86