This product requires certification to purchase.

1/2 in. Bronze Full Port Press x GHT 600# Ball Valve

Milwaukee Valve

UltraPress® 1/2 in. Bronze Full Port Press x GHT 600# Ball Valve

  • Fast #
  • Part #MBA100HP1BA400HP1D
  • Item #8813116
  • Manufacturer Part #15602
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UltraPress® 1/2 in. Bronze Full Port Press x GHT 600# Ball Valve

  • Fast #
  • Part #MBA100HP1BA400HP1D
  • Item #8813116
  • Manufacturer Part #15602
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece bronze ball valve, 200 psi @ 250° F, press x hose ends
  • Hose end ball valve with cap and chain
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
GHT
End Connections
Press x GHT
Length
2-7/10 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
UltraPress®
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.Prop65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
200, 600
Warranty & Product Information
ASME
ASME B1.20.7
ASTM
ASTM B-16, ASTM B-283, ASTM B-584
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988727564