2-1/2 in. Bronze Solder Check Valve
UP1509 2-1/2 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low Lead Bronze Check Valve, 300 WOG, Solder Ends
- Conforms to MSS SP-80 , Type 3
- Low Lead Valve For Potable Water
- Non-Shock
- 300 WOG, Non-Shock (3/8 in – 2 in)
- 200 WOG (2 1/2 in – 3 in)
- Brass Disc (3/8 in – 1 1/2 in), Bronze Disc 2 in
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-21 C46400, ASTM B-584 C89833, ASTM A-276 S530200, ASTM A-276 S530400
- Collection:
- UP1509
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 3-63/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-19/50 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200, 125
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 697988697980
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve