1-1/2 in. Cast Iron Solder Check Valve
UP1548T 1-1/2 in. Cast Iron Solder Check Valve
Frequently Purchased Together
Product Details
- Integral metal-to-metal seat design
- Malleable iron handle for long lasting, reliable service
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life, design also prevents stem from being accidentally turned out of the valve
- Made in USA
- All pressure retaining parts constructed of ASTM materials
- Application commercial, instrumentation
- Fully threaded bonnet to accommodate optional panel mounting nut
- All valves 100% pressure tested
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 C89833
- Application:
- Potable Water
- Collection:
- UP1548T
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-11/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-59/100 in
- Material:
- Cast Bronze, Bronze, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring
- Valve Disc Material:
- PTFE
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.92 lb
- Width:
- 1-1/2 in