1-1/4 in. Cast Iron Solder Check Valve
UP1548T 1-1/4 in. Cast Iron Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Apollo® CVB-LF (61LF Series) Ball Cone® check valves offer reliable protection against reverse flow
- Exceptional resistance to chemicals and corrosion using proven ASTM grade lead-free materials
- Bubble-tight shut-off, ideally suited for gaseous service
- Straight-through flow minimizes pressure loss
- 1/2 psi cracking pressure
- They are well-suited for a broad range of applications, including saturated steam and chemical service
- Lead-free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 C89833
- Collection:
- UP1548T
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-22/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/25
- Material:
- Cast Bronze, Bronze, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988615748
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring
- Valve Disc Material:
- PTFE
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.3
- Width:
- 1-1/4