3/4 in. Bronze Press Swing Check Valve
UP509 P2 3/4 in. Bronze Press Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conforms to MSS SP-80, type 3
- Low lead valve for potable water
- Non shock
- Brass disc 1/2 in - 1-1/2 in
- Bronze disc 2"
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-21, ASTM B-283, ASTM B-584
- Collection:
- UP509 P2
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-21/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Recommended Valve Application:
- Water
- UPC:
- 697988714236
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.25 lb