1/2 in. Cast Bronze Threaded Check Valve
UP548T 1/2 in. Cast Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze disc holder
- Buna disc ring
- Bronze Spring
- Silent closing
- Ultrapure low lead
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-584
- Collection:
- UP548T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Flow Rate:
- 4.1 gpm
- Height:
- 2-9/100
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/32
- Material:
- Cast Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988615762
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring Loaded Lift
- Valve Disc Material:
- PTFE
- Valve Port Opening:
- Dual Port
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.4
- Width:
- 1/2