This product requires certification to purchase.

3/4 in. Cast Bronze Press Spring Check Valve

Milwaukee Valve

UP548T P2 3/4 in. Cast Bronze Press Spring Check Valve

  • Fast #
  • Part #MUP548TP2F
  • Item #7302095
  • Manufacturer Part #UP548T-P2 - 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UP548T P2 3/4 in. Cast Bronze Press Spring Check Valve

  • Fast #
  • Part #MUP548TP2F
  • Item #7302095
  • Manufacturer Part #UP548T-P2 - 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Low lead bronze check valve, 200 psi @ 250° F, press x press ends
  • Low lead valve for potable water
  • Non-shock
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-276, ASTM A-283, ASTM B-584
Collection:
UP548T P2
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Flow Rate:
7.6 gpm
Height:
2-31/100 in
IAPMO Listed:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Compliant Not Certified
Length:
1-1/2 in
Material:
Cast Bronze
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
697988702639
Valve Body Material:
Cast Bronze
Valve Body Style:
Spring Loaded Lift
Valve Disc Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Spring Check Valve
Weight:
1.05 lb
Width:
3/4 in