This product requires certification to purchase.

2 in. Brass NPT Gate Valve

Milwaukee Valve

UP667 2 in. Brass NPT Gate Valve

  • Fast #
  • Part #MUP667K
  • Item #4151357
  • Manufacturer Part #UP0667000200
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UP667 2 in. Brass NPT Gate Valve

  • Fast #
  • Part #MUP667K
  • Item #4151357
  • Manufacturer Part #UP0667000200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid wedge disc
  • Low lead valve for potable water
  • Gland packed
  • Non-shock
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
3-19/100 in
Height
6-3/100 in
Length
2-21/25 in
Pressure Class
200#
Valve Size
2 in
Weight
3.22 lb
Width
2 in
Characteristics & Features
Collection
UP667
Handle Material
Cast Iron
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Seat Material
Brass
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A48, ASTM B16, ASTM B283
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80 Type 1
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
084738289005