This product requires certification to purchase.

2-1/2 in. Forged Brass Solder Swing Check Valve

Milwaukee Valve

UP968 2-1/2 in. Forged Brass Solder Swing Check Valve

  • Fast #
  • Part #MUP968L
  • Item #7050353
  • Manufacturer Part #UP0968000212
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UP968 2-1/2 in. Forged Brass Solder Swing Check Valve

  • Fast #
  • Part #MUP968L
  • Item #7050353
  • Manufacturer Part #UP0968000212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Low Lead Brass Check Valve
  • 200 WOG
  • Solder Ends
  • Low Lead Valve For Potable Water
  • Non-Shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-276, ASTM B-283
Collection:
UP968
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
3-11/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-73/100 in
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
161
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
697988678446
Valve Body Material:
Forged Brass
Valve Body Style:
Swing
Valve Bonnet Type:
Threaded
Valve Disc Material:
Forged Brass
Valve Port Opening:
Dual Port
Valve Seat Material:
Brass
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve