3/4 in. Forged Brass Solder Swing Check Valve
UP968 3/4 in. Forged Brass Solder Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low Lead Brass Check Valve
- 200 WOG
- Solder Ends
- Low Lead Valve For Potable Water
- Non-Shock
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-276, ASTM B-283
- Collection:
- UP968
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-53/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-17/20
- Material:
- Forged Brass
- Material Type:
- DZR
- Maximum Temperature:
- 157
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 084738289241
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Forged Brass
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve