3 in. Forged Brass Solder Swing Check Valve

You last purchased this on
 
Milwaukee Valve

UP968 3 in. Forged Brass Solder Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UP968 3 in. Forged Brass Solder Swing Check Valve

  • Fast #
  • Part #MUP968M
  • Item #7050354
  • Manufacturer Part #UP0968000300
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 200 WOG
  • Solder Ends
  • Low Lead Brass Check Valve
  • Non-Shock
  • Low Lead Valve For Potable Water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-276, ASTM B-283
Collection:
UP968
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
3-81/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-12/25 in
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
161
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
Swing
Valve Bonnet Type:
Threaded
Valve Disc Material:
Forged Brass
Valve Port Opening:
Dual Port
Valve Seat Material:
Brass
Valve Size:
3 in
Valve Type:
Swing Check Valve