1 in. Brass Press Swing Check Valve
UP969 1 in. Brass Press Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Low Lead Brass Check Valve
- 200 psi @ 250 Degrees F
- Press x Press Ends
- Conforms to MSS SP-80 , Type 3
- Low Lead Valve For Potable Water
- Non-Shock
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 TY 304, ASTM B-124 C27450, ASTM B-283 C27450
- Collection:
- UP969
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 1-37/50
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-6/25
- MSS:
- MSS SP-80 Type 3
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 697988663930
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve