This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

UPBA-100/150 Series 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150XHBF
  • Item #7048996
  • Manufacturer Part #UPBA150XH B 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA-100/150 Series 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150XHBF
  • Item #7048996
  • Manufacturer Part #UPBA150XH B 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Low-Lead for Potable Water
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
2-2/25 in
Length
4-14/25 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.135 lb
Characteristics & Features
Clean Bagged
No
Collection
UPBA-100/150 Series
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
212
Minimum Temperature
-20
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-584 C89833, ASTM A-276 S31600
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988691650