This product requires certification to purchase.

1/2 in. Brass Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA-480 Series 1/2 in. Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA480SD
  • Item #4845384
  • Manufacturer Part #UPBA-480S - 12
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA-480 Series 1/2 in. Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA480SD
  • Item #4845384
  • Manufacturer Part #UPBA-480S - 12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 316 Stainless Steel Ball and Stem
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Press by Press Ends
  • Low Lead Valve For Potable Water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
No
Collection:
UPBA-480 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
1
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988666443
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.42
Width:
2