This product requires certification to purchase.

3/4 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

UltraPure 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA100BF
  • Item #7011891
  • Manufacturer Part #UPBA-100 B 34
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

UltraPure 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA100BF
  • Item #7011891
  • Manufacturer Part #UPBA-100 B 34
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Tampa, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-16 C36000, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833, ASTM B-633
Clean Bagged:
No
Collection:
UltraPure
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
2-2/25 in
IAPMO Listed:
Yes
ISO:
ISO 9001:2015, ISO 14001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-16/25 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 212 F
UL Listed:
No
UPC:
697988681149
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.135 lb
Width:
1-11/20 in
cUPC Certified:
No