1/2 in. Bronze Full Port Solder x MGHT 600# Ball Valve
UPBA150H 1/2 in. Bronze Full Port Solder x MGHT 600# Ball Valve
Package Quantity Info:
Each: 1 Case: 48-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Low lead valve for potable water
- Lever handle
- 600 CWP
- Solder
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-584 C89833, ASTM B-283 C27450, ASTM B-283 C46400 H02, ASTM B-16 C36000
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- UPBA150H
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-22/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/20
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 697988669598
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.6