1-1/4 in. Cast Bronze Full Port Solder 600# Ball Valve
UPBA350 1-1/4 in. Cast Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- Blow-out proof stem
- Ultrapure low lead
-
Lead Law Compliant
Specifications
- ANSI:
- ASNI 372, ANSI 61
- ASTM:
- ASTM B-584 C89833, ASTM B-21 C46400, ASTM B-283 C27450
- Collection:
- UPBA350
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-33/50
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 697988613546
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve