This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

UPBA350 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA350F
  • Item #4237800
  • Manufacturer Part #UP17823
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA350 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA350F
  • Item #4237800
  • Manufacturer Part #UP17823
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blow-out proof stem
  • Ultrapure low lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ASNI 372, ANSI 61
ASTM:
ASTM B-584 C89833, ASTM B-21 C46400, ASTM B-283 C27450
Collection:
UPBA350
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/25
MSS:
MSS SP-110
Material:
Cast Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988613522
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve