This product requires certification to purchase.

1-1/2 in. Bronze Full Port Press 600# Ball Valve

Milwaukee Valve

UPBA400 P2 1-1/2 in. Bronze Full Port Press 600# Ball Valve

  • Fast #
  • Part #MUPBA400P2AJ
  • Item #7165066
  • Manufacturer Part #UPBA-400P2A 112
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA400 P2 1-1/2 in. Bronze Full Port Press 600# Ball Valve

  • Fast #
  • Part #MUPBA400P2AJ
  • Item #7165066
  • Manufacturer Part #UPBA-400P2A 112
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
3 in
Length
8-19/25 in
Pressure Class
600#
Pressure - Maximum
200 psi
Valve Size
1-1/2 in
Weight
6.84 lb
Characteristics & Features
Clean Bagged
No
Collection
UPBA400 P2
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-20
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-584 C89833, ASTM B-283 C27450, ASTM A-276 S31600, ASTM B-21 C46400, ASTM B-16 C36000
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988675704