This product requires certification to purchase.

1-1/4 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

UPBA400S 1-1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SH
  • Item #3909493
  • Manufacturer Part #UPBA-400S A 114
4.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA400S 1-1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SH
  • Item #3909493
  • Manufacturer Part #UPBA-400S A 114
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Threaded
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-584 C89833
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
UPBA400S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
2-41/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988613690
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.25
Width:
1-31/100