This product requires certification to purchase.

1 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

UPBA400S 1 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SG
  • Item #3909486
  • Manufacturer Part #UPBA-400S A 100
3.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA400S 1 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SG
  • Item #3909486
  • Manufacturer Part #UPBA-400S A 100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Threaded
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-69/100 in
Length
3-8/25 in
Pressure Class
600#
Valve Size
1 in
Weight
2.225 lb
Width
1-3/50 in
Characteristics & Features
Clean Bagged
No
Collection
UPBA400S
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
212
Minimum Temperature
-20
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-584 C89833
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988613683