This product requires certification to purchase.

2 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

UPBA400S 2 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SK
  • Item #3909487
  • Manufacturer Part #UPBA-400S A 200
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA400S 2 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA400SK
  • Item #3909487
  • Manufacturer Part #UPBA-400S A 200
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-283
Clean Bagged:
No
Collection:
UPBA400S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
3-9/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-53/100 in
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988613713
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
2 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve
Weight:
8.53 lb
Width:
2 in