This product requires certification to purchase.

2-1/2 in. Forged Brass Full Port Threaded 400# Ball Valve

Milwaukee Valve

UPBA475B Series 2-1/2 in. Forged Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #MUPBA475BL
  • Item #7049548
  • Manufacturer Part #UPBA-475B - 212
4.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA475B Series 2-1/2 in. Forged Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #MUPBA475BL
  • Item #7049548
  • Manufacturer Part #UPBA-475B - 212
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Ultrapure low lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.44
ASTM:
ASTM B-283 C27450, ASTM D-2006, ASTM B-16
CSA Certified:
No
Clean Bagged:
No
Collection:
UPBA475B Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-4/25 in
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988612693
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve