This product requires certification to purchase.

1 in. Forged Brass Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA481B 1 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA481BG
  • Item #4739307
  • Manufacturer Part #UPBA-481B - 100
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA481B 1 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA481BG
  • Item #4739307
  • Manufacturer Part #UPBA-481B - 100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-283 C27450, ASTM B-124
Clean Bagged:
No
Collection:
UPBA481B
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988674875
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve