This product requires certification to purchase.

1/2 in. Brass Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA481S Series 1/2 in. Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA481SD
  • Item #4845390
  • Manufacturer Part #UPBA-481S - 12
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA481S Series 1/2 in. Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA481SD
  • Item #4845390
  • Manufacturer Part #UPBA-481S - 12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel ball and stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1/2 in
Characteristics & Features
Collection
UPBA481S Series
Handle Material
Zinc Plated Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Memory Stop
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Residential
UL Listed
No
UPC
697988673113