This product requires certification to purchase.

1 in. Forged Brass Full Port Press x Threaded 200# Ball Valve

Milwaukee Valve

UPBA490B 1 in. Forged Brass Full Port Press x Threaded 200# Ball Valve

  • Fast #
  • Part #MUPBA490BG
  • Item #4713974
  • Manufacturer Part #UPBA-490B - 100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA490B 1 in. Forged Brass Full Port Press x Threaded 200# Ball Valve

  • Fast #
  • Part #MUPBA490BG
  • Item #4713974
  • Manufacturer Part #UPBA-490B - 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
NPT
End Connections
Press x NPT
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
UPBA490B
Handle Material
Zinc Plated Steel
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-283, ASTM D-2000, ASTM B-124
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988615656