2-1/2 in. Ductile Iron Grooved Lever Handle Butterfly Valve
UPGG-245E 2-1/2 in. Ductile Iron Grooved Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Polyamide coated ductile iron grooved end Butterfly
- Elastomer encapsulated disc
- NSF/ANSI 61 and 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A395, ASTM A582 Type 416
- Clean Bagged:
- No
- Coating:
- Polyamide
- Collection:
- UPGG-245E
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.Prop65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 697988741171
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Lever Handle
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve