2-1/2 in. Core Bit 1 Piece
Vander 2-1/2 in. Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-1/2 in. diameter
- Usable cutting depth 3 in.
- Thin wall
- Use with SDS core bit shank 48-03-3555 (8 in.) or 48-03-3561 (12 in.)
Specifications
- Application:
- Cutting
- Collection:
- Vander
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Diameter:
- 2-1/2
- Drill Bit Type:
- Hole Saw
- Height:
- 3-1/2
- Length:
- 2-13/16
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Tool Type:
- Core Bit
- UPC:
- 045242105359
- Weight:
- 1.31
- Width:
- 3-1/2