11-1/2 in. Electromagnetic Drill Kit
Vero 11-1/2 in. Electromagnetic Drill Kit
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple two-button control panel - unobstructed by feed handle
- Light weight, only 26.5 lbs. with comfortable carrying handle
- Capacity to cut up to 1-1/2 in. diameter holes thru 2 in. steel with annular cutters, or 1/2 in. diameter holes, 4-1/4 in. deep with twist drill bits
- Powerful 9.0 amp 1.1 max HP motor
- Tool free motor head adjustment
- Tool free feed-handle LED light
Specifications
- AMP:
- 13
- Bit Sizes:
- 1-5/8 in
- Chuck Size:
- 3/4 in
- Chuck Type:
- Keyless
- Collection:
- Vero
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- Cross
- Height:
- 15-1/2 in
- Length:
- 11-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Power Source:
- Electric
- RPM:
- 730
- Tool Type:
- Drill Kit
- UL Listed:
- Yes
- UPC:
- 045242346479
- Volts:
- 120V
- Weight:
- 30 lb
- Width:
- 7-1/4 in