White Divider
PACKOUT™ White Divider
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stores Inside PACKOUT 40QT XL Cooler
- Food-Grade Cutting Board & Divider
- Cut Resistant
- Integrated Carry Handle
- Dimensions: 12.2" x 10.6"
- Impact Resistant Polymer Body
- Includes (1) Divider for PACKOUT 40QT XL Cooler
- For Use With PACKOUT™
- Fully Customize Your Storage
Specifications
- Brand Model Compatibility:
- Packout™ 40QT XL
- Collection:
- PACKOUT™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 12-1/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Interior Light:
- No
- Material:
- Plastic
- Product Type:
- Divider
- UPC:
- 045242635962
- Weight:
- 1 lb
- Width:
- 1 in