WIRE & CABLE PULLING WAX LUBRICANT
WIRE & CABLE PULLING WAX LUBRICANT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Evenly Clings to Wires for Easy Long Runs
- Reduces Friction for Smooth Pulling
- Dries Thin for Less Build-up
- For use with all Cable Types
- Wax is Temperature Stable and does not Separate
- Threaded Cap for Secure Storage
- UL Listed - Test and certified to Wire Pulling Compound E535470
- 1 Qt. Squeeze Bottle
- Made in USA
Specifications
- Application:
- Lubrication
- Color Finish Name:
- Yellow
- Height:
- 3-9/50
- Length:
- 10-31/50
- Material:
- Wax
- Product Type:
- Wax Lubricant
- Size:
- 1 qt
- Type:
- M48224136
- UPC:
- 045242849253
- Width:
- 3-9/50